LED One-Light Lantern, 9W, 623L, 3000K, 120V, Brushed Nickel

Item #: 1064594

Cat #: P5800-0930K9

UPC: 785247201822

LED One-Light Linear Lantern, 9 Watt, 623 Lumen, 3000K, 90 CRI, 120 Volt, Brushed Nickel Finish, Matte White Glass, Wet Location Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED One-Light Linear Lantern, 9 Watt, 623 Lumen, 3000K, 90 CRI, 120 Volt, Brushed Nickel Finish, Matte White Glass, Wet Location Listed
Clean lines are up front and center for these modern LED outdoor sconces. Valera features a die-cast aluminum frame and matte white, acrylic diffuser. Energy efficient LED source offers 3000K color temperature and 90+CRI output. Title 24 compliant. One-light 9w LED wall lantern in a Brushed Nickel finish.
Also known as: 785247201822, P5800-0930K9

Specifications

Lumens: 620
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Mounting: Vertical, Wall
Wattage: 9
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Lumens: 620
Volts AC: 120
Mounting: Vertical, Wall
Material: Aluminum
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Wattage: 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)