LED Integrated Lamp and Trim, 12W, 2700K, 800 Lumen, 120V

Item #: 1273300

Cat #: LED12LT6/DIM/SKE/827/RP

UPC: 046135796227

Documents & Guides
LED Integrated Lamp and Trim, 12 Watt, 2700K, 800 Lumen, 120 Volt, 80 CRI, Dimmable, Replaces 65 Watt Incandescent BR30, Standard Case Qty: 6 *Sylvania Part # 79622*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Integrated Lamp and Trim, 12 Watt, 2700K, 800 Lumen, 120 Volt, 80 CRI, Dimmable, Replaces 65 Watt Incandescent BR30, Standard Case Qty: 6 *Sylvania Part # 79622*
Also known as: 046135796227, LED12LT6/DIM/SKE/827/RP

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 800
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 12
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)