400 Amp, 600V, UL Class T

Item #: 172359

Cat #: JLLS400

UPC: 079458190939

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

400 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.
Also known as: 079458190939, JLLS400

Specifications

Speed: Fast Acting
Class: T
Amps: 400
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Length: 3.625 in
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1.593 in
Speed: Fast Acting
Amps: 400
Volts DC: 300
Length: 3.625 in
Interrupt Rating DC: 20 kA
Diameter: 1.593 in
Class: T
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)