Ceiling Mt 2lt Wrap Fluoresce
Item #: 305707
Cat #: 10315WH
UPC: 783927100892
Kich 10315wh Ceiling Mt 2lt F
Sign In or Register to view pricing and more.
Overview
Kich 10315wh Ceiling Mt 2lt F
This Kichler fluorescent light is 48"" long by 8 ½ "" wide, and features two T-8 bulbs with magnetic ballasts and Clear Prismatic Diffuser.
Also known as: 783927100892, 10315WH
Specifications
Wattage: | 32 |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Material: | Steel |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)