Drum Fixture, 2 Light, Brushed Nickel

Item #: 188883

Cat #: 209NI

UPC: 783927260510

Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.

Overview

Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.
This clean, ceiling light measures 9 1/2"" in diameter and features our Brushed Nickel finish combined with a white glass cover, and uses two, 60-watt (max.) bulb. Available Finishes
Also known as: 783927260510, 209NI

Specifications

Diameter: 9 in
Color: Brushed Nickel
Wattage: 60
Type: Ceiling Fixture
Diameter: 9 in
Wattage: 60
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)