Search results
6,528 Found
Kichler
HORIZON III 3000K
Item #: 2200820
CAT #: 43873WHLED30
UPC: 783927015448
Company wide:
0
in stock
Kichler
Terminal Block Connector, Tape to Wire
Item #: 1704472
CAT #: 1TBTW1CLR
UPC: 783927808446
Company wide:
0
in stock
Kichler
Horizon III LED Downlight, Dimmable, 3000K
Item #: 2104569
CAT #: 43873WHLED30B
UPC: 783927013628
Company wide:
0
in stock
Kichler
Kichler, 7.5" Flush Mount, Dimmable, White
Item #: 1203899
CAT #: 43848WHLED30T
UPC: 783927531702
Company wide:
0
in stock
Kichler
12V DIRECT WIRE DIMMABLE POWER SUPPLY
Item #: 2187317
CAT #: 4TD12V060BKTV2
UPC: 783927000048
Company wide:
0
in stock
Kichler
22" LED Cabinet Light, 3000K, 551 Lumen, 120V, White
Item #: 968982
CAT #: 4U30K22WHT
UPC: 783927493376
Company wide:
0
in stock
Kichler
LED Tape Light U Track Diffuser, 36", Frosted Finish
Item #: 780677
CAT #: 10179
UPC: 783927436687
Company wide:
0
in stock
Kichler
Kichler, 7.5" Flush Mount, Dimmable, White
Item #: 932628
CAT #: 43846WHLED30
UPC: 783927477963
Company wide:
0
in stock
Kichler
LED Dimmable Power Supply, 40 Watt, 12 Volt, Black
Item #: 1395717
CAT #: 4TD12V40BKT
UPC: 783927554275
Company wide:
0
in stock
Kichler
Ceiling Fan, LED, 3 Blade, 48"
Item #: 1627520
CAT #: 300032NI
UPC: 783927572019
Company wide:
0
in stock
Kichler
LED U Channel Tape Light Track, White, 36"
Item #: 780676
CAT #: 10174WH
UPC: 783927387149
Company wide:
0
in stock
Kichler
LED Tape Light White, 16', 12V, Dry, Standard Output
Item #: 1089729
CAT #: 4T116S30WH
UPC: 783927496698
Company wide:
0
in stock
Kichler
24V POWER SUPPLY
Item #: 2194829
CAT #: 6TD24V060BKTV2
UPC: 783927000055
Company wide:
0
in stock
Kichler
12" LED Cabinet Light, 3000K, 285 Lumen, 120V, White
Item #: 968985
CAT #: 4U30K12WHT
UPC: 783927493352
Company wide:
0
in stock
Kichler
12V STAND DRY 2700K TAPE 16
Item #: 1038880
CAT #: 4T116S27WH
UPC: 783927496681
Company wide:
0
in stock
Kichler
30" LED Cabinet Light, 3000K, 733 Lumen, 120V, White
Item #: 969474
CAT #: 4U30K30WHT
UPC: 783927493390
Company wide:
0
in stock
Kichler
HORIZON III 3000K
HORIZON III 3000K
Item #: 2200820
CAT #: 43873WHLED30
UPC: 783927015448
Category:
7" Recessed LED Downlights
Company wide:
0
in stock
Kichler
Terminal Block Connector, Tape to Wire
Terminal Block Connector, Tape to Wire, Connects with Kichler 4T and 6T Dry LED Tape Lights, 5 Pack
Item #: 1704472
CAT #: 1TBTW1CLR
UPC: 783927808446
Category:
Extensions/Linking/Connectors
Company wide:
0
in stock
Kichler
Horizon III LED Downlight, Dimmable, 3000K
Horizon III LED Downlight, Dimmable, 1000 Lumens, 3000K, 90 CRI, 120 Volts, Aluminum Housing
Item #: 2104569
CAT #: 43873WHLED30B
UPC: 783927013628
Company wide:
0
in stock
Kichler
Kichler, 7.5" Flush Mount, Dimmable, White
Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.
Item #: 1203899
CAT #: 43848WHLED30T
UPC: 783927531702
Company wide:
0
in stock
Kichler
12V DIRECT WIRE DIMMABLE POWER SUPPLY
12V DIRECT WIRE DIMMABLE POWER SUPPLY
Item #: 2187317
CAT #: 4TD12V060BKTV2
UPC: 783927000048
Category:
Fixture Power Cords
Company wide:
0
in stock
Kichler
22" LED Cabinet Light, 3000K, 551 Lumen, 120V, White
4U Series LED Collection, 22 Inch Cabinet Light, 3000K, 551 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Item #: 968982
CAT #: 4U30K22WHT
UPC: 783927493376
Category:
Undercabinet LED Lighting
Company wide:
0
in stock
Kichler
LED Tape Light U Track Diffuser, 36", Frosted Finish
LED Tape Light U Track Diffuser, 36 Inch, Frosted Finish
Item #: 780677
CAT #: 10179
UPC: 783927436687
Category:
Replacement Fixture Lenses
Company wide:
0
in stock
Kichler
Kichler, 7.5" Flush Mount, Dimmable, White
Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.
Item #: 932628
CAT #: 43846WHLED30
UPC: 783927477963
Company wide:
0
in stock
Kichler
LED Dimmable Power Supply, 40 Watt, 12 Volt, Black
LED Dimmable Power Supply, 40 Watt, 12 Volt, Black
Item #: 1395717
CAT #: 4TD12V40BKT
UPC: 783927554275
Category:
Dimmer Power Packs
Company wide:
0
in stock
Kichler
Ceiling Fan, LED, 3 Blade, 48"
48 Inch Indoor Ceiling AC Induction Fan with LED Lamp
Item #: 1627520
CAT #: 300032NI
UPC: 783927572019
Category:
3-Blade Ceiling Paddle Fans
Company wide:
0
in stock
Kichler
LED U Channel Tape Light Track, White, 36"
LED U Channel Tape Light Track, White, 36 Inch
Item #: 780676
CAT #: 10174WH
UPC: 783927387149
Category:
Tape LED Lighting
Company wide:
0
in stock
Kichler
LED Tape Light White, 16', 12V, Dry, Standard Output
LED Tape Light White, 16 Foot, 130 Lumen, 12 Volt, 3000K, 90 CRI, White Finish, Dry, Standard Output
Item #: 1089729
CAT #: 4T116S30WH
UPC: 783927496698
Category:
Tape LED Lighting
Company wide:
0
in stock
Kichler
24V POWER SUPPLY
24V POWER SUPPLY
Item #: 2194829
CAT #: 6TD24V060BKTV2
UPC: 783927000055
Category:
Fixture Power Cords
Company wide:
0
in stock
Kichler
12" LED Cabinet Light, 3000K, 285 Lumen, 120V, White
4U Series LED Collection, 12 Inch Cabinet Light, 3000K, 285 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Item #: 968985
CAT #: 4U30K12WHT
UPC: 783927493352
Category:
Undercabinet LED Lighting
Company wide:
0
in stock
Kichler
12V STAND DRY 2700K TAPE 16
KIC 4T116S27WH 12V STAND DRY
Item #: 1038880
CAT #: 4T116S27WH
UPC: 783927496681
Category:
Tape LED Lighting
Company wide:
0
in stock
Kichler
30" LED Cabinet Light, 3000K, 733 Lumen, 120V, White
4U Series LED Collection, 30 Inch Cabinet Light, 3000K, 733 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Item #: 969474
CAT #: 4U30K30WHT
UPC: 783927493390
Category:
Undercabinet LED Lighting
Company wide:
0
in stock