Bath Vanity, 3-Light, 100W, 120V, Brushed Nickel

Item #: 974036

Cat #: 45639NI

UPC: 783927444859

Sign In or Register to view pricing and more.
Documents & Guides
Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Brushed Nickel

Overview

Jolie Collection Bath Vanity, 3-Light, 100W, Medium Socket, 120 Volt, Brushed Nickel
Enjoy the splendor of this Brushed Nickel 3 light bath light from the refreshing Jolie Collection. The clean lines are beautifully accented by satin etched glass. Jolie is the perfect transitional style for a variety of homes.
Also known as: 783927444859, 45639NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: 3-Light
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel
Type: 3-Light

Customer Reviews

No reviews for this product
(0)