Pressure sensors XM, pressure sensor XMP, 12 bar, G 1/4 female, 3 NC, ON/OFF knob control

Item #: 276207

Cat #: XMPE12C2131

UPC: 785901603405

Pressure sensors XM, pressure sensor XMP, 12 bar, G 1/4 female, 3 NC, ON/OFF knob control
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure sensors XM, pressure sensor XMP, 12 bar, G 1/4 female, 3 NC, ON/OFF knob control
The XMP switches are electromechanical pressure switches for control circuits. They are used to control the pressure of water and air. It is an IP54 switch with an adjustable differential for regulation between 2 thresholds. This switch has a straight decompression valve, instant connection. The case features an On/Off knob. Ajustable range of switching point: from 1.3bar to 12bar or from 18.85psi to 174psi. 3 NC contacts, G 1/4 female fluid connection, 2 entries tapped for n°13 cable gland.
Also known as: 785901603405, XMPE12C2131

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)