
Floor Mount Enclosure, NEMA 4X, Two Door/Single Access, 72 x 72 x 24", Stainless Steel
Item #: 136210
Cat #: A727224SSFSDN4
UPC: 783510111786
Documents & Guides
Floor Mount Enclosure, NEMA 4X, Two Door With Single Access, 3-Point Latches, 72 x 72 x 24 Inch, Stainless Steel 304 With Brushed Finish
Sign In or Register to view pricing and more.
Overview
Floor Mount Enclosure, NEMA 4X, Two Door With Single Access, 3-Point Latches, 72 x 72 x 24 Inch, Stainless Steel 304 With Brushed Finish
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:
Also known as: 783510111786, A727224SSFSDN4
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 24 in |
Width: | 72 in |
Material: | Stainless Steel |
Height: | 72 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 72 in |
Height: | 72 in |
Depth: | 24 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)