
Meter Main, Heavy Duty, 320A, 240VAC, Ringless, 5 Jaw, 2x200A Main Breaker, Lever Bypass
Item #: 1780828
Cat #: U6585-X-2/200-5T9
UPC: 784572977419
Documents & Guides
Meter Main, Heavy Duty, 320 Amp, 240 Volt AC, Ringless, 5 Jaw, 2 x 200 Amp Main Breaker, Lever Bypass
Sign In or Register to view pricing and more.
Overview
Meter Main, Heavy Duty, 320 Amp, 240 Volt AC, Ringless, 5 Jaw, 2 x 200 Amp Main Breaker, Lever Bypass
Milbank's meter combos have disconnects, breakers or fusing. Meter combos are ideal for rural applications, outbuildings and other situations where service disconnects are located outside due to local codes and preferences
Also known as: 784572977419, U6585-X-2/200-5T9
Specifications
Amps: | 320, 200 |
Type: | Meter Main, Breaker |
Jaws: | 5 |
Volts AC: | 240 |
Amps: | 320, 200 |
Jaws: | 5 |
Type: | Meter Main, Breaker |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)