Complete illuminated push button, Harmony XB6, red square flush, 16mm, spring return 1NC 12...24V

Item #: 493923

Cat #: XB6CW4B2B

UPC: 785901357285

Complete illuminated push button, Harmony XB6, red square flush, 16mm, spring return 1NC 12...24V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Complete illuminated push button, Harmony XB6, red square flush, 16mm, spring return 1NC 12...24V
This Harmony XB6 red, complete illuminated push button is part of the range diameter 16mm plastic, Harmony XB6 modular. It has a square head shape, with a flush spring return push and is supplied with an integral LED. It features 1 NC slow break contact and faston connection type. Its reduced diameter 16mm makes it suitable to applications where less space is available for mounting, like small machines and control panels. This range comes with good color purity and offers the advantage of LED brightness. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65.
Also known as: 785901357285, XB6CW4B2B

Specifications

Mounting: Panel
Color: Red
Amps: 10
Type: LED, Square, Pushbutton
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Volts DC: 12/24
Mounting: Panel
Amps: 10
Poles: 1
Size: 16 mm
Standards: California Proposition 65
Color: Red
Type: LED, Square, Pushbutton
Material: Plastic
Volts AC: 600
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)