
Meter Base, 320A, 7 Jaw, 600VAC, Lever Bypass, Ringless, 3PH
Item #: 269013
Cat #: U4013-X
UPC: 784572223530
Documents & Guides
Meter Base, 320 Amp, 7 Jaw, 600 Volt AC, Lever Bypass, Ringless, 3-Phase, 3/8 Inch Stud Connectors, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Meter Base, 320 Amp, 7 Jaw, 600 Volt AC, Lever Bypass, Ringless, 3-Phase, 3/8 Inch Stud Connectors, NEMA 3R
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world.
Also known as: 784572223530, U4013-X
Specifications
Amps: | 320 |
Phase: | 3 |
Mounting: | Surface |
Jaws: | 7 |
Type: | Meter Base |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 320 |
Mounting: | Surface |
Type: | Meter Base |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Jaws: | 7 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)