
Switch Box, Gangable, 2-1/2" Deep, TS Bracket, Drawn, Steel
Item #: 40033
Cat #: 222VB-PL
UPC: 687855760800
Documents & Guides
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 3/4".
Sign In or Register to view pricing and more.
No associated products found.
Overview
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 3/4".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855760800, 222VB-PL, ts bracket
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Gangs: | 1 |
Depth: | 2 1/2 in |
Cubic Inches: | 12.500 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Cubic Inches: | 12.500 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)