
Sol Wire Grnd Tail -Loop/Grd Scrw-Stripped, 50/Bag
Item #: 266066
Cat #: 30-3410
UPC: 783250679508
Documents & Guides
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Sign In or Register to view pricing and more.
Overview
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Also known as: 783250679508, 30-3410
Specifications
Color: | Green |
Material: | Copper |
Length: | 10 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Color: | Green |
Length: | 10 in |
Allowable Gauge Range: | 12 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)