This product has been discontinued.

50PK 12IN 12AWG SOLID TAIL
Item #: 506475
Cat #: 30-3498
UPC: 783250707546
Documents & Guides
IDEAL, Length: 12 IN, Includes: Loop & Ground Screw and Stripped End, Wire Size: 12 AWG, Wire Type: Solid
Sign In or Register to view pricing and more.
No associated products found.
Overview
IDEAL, Length: 12 IN, Includes: Loop & Ground Screw and Stripped End, Wire Size: 12 AWG, Wire Type: Solid
Also known as: 783250707546, 30-3498
Specifications
Color: | Green |
Length: | 12 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Color: | Green |
Material: | Copper |
Allowable Gauge Range: | 12 |
Length: | 12 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)