Telephone Wall Jack, 1-Gang, Surface Mount, Almond

Item #: 47062

Cat #: 40249-T

UPC: 078477284988

Documents & Guides
Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Light Almond.
Standard Telephone Wall Jack, 6P4C, Screw Terminals, Color:Light Almond
Also known as: 078477284988, 40249-T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)