Panel Mounted Receptacle, Male, 45°, 2-Pole, 1135A, 1000V, Yellow

Item #: 258737

Cat #: 49MR2-XY

UPC: 078477386576

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Double Pole Male 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, YELLOW

Overview

Rhino-Hide 49 Series Double Pole Male 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, YELLOW
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Also known as: 078477386576, 49MR2-XY

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Amps: 1135
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Color: Yellow
Gender: Male
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)