Panel Mounted Receptacle, Male, 45°, 2-Pole, 1135A, 1000V, Orange

Item #: 258704

Cat #: 49MR2-XO

UPC: 078477386583

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Double Pole Male 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, ORANGE

Overview

Rhino-Hide 49 Series Double Pole Male 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, ORANGE
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange
Also known as: 078477386583, 49MR2-XO

Specifications

Mounting: Panel
Gender: Male
Color: Orange
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Orange
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)