2
more

90-Tooth Ratcheting Box Wrench Set, Metric, 8-Piece
Item #: 2527162
Cat #: 69408MG
UPC: 092644680830
Documents & Guides
8-Piece Metric Wrench Set Comes With 8, 10, 12, 13, 14, 15, 17, And 19Mm Ratcheting Combination Wrenches, 90-Tooth Ratchet Mechanism To Minimize The Return Angle For Maximum Access With 20-Percent Improvement On 72-Tooth Ratchets, Ergonomic Handle With Recessed Areas For Your Thumb Or Index Finger To Rest Naturally For Comfortable, All Day Use, Color-Coded Size Markings To Easily Identify Each Tool, Premium Foam Roll Pouch With Internal Flap To Prevent Tools From Falling Out And Hang Holes For Open Storage, Lasered ''On'' Or ''Off'' Markings To Quickly Identify The Fastening And Loosening Direction Of The Tool, Cold-Forged Steel With Precision Machining Finish And Black Phosphate Coating For Long-Lasting Rust Prevention
Sign In or Register to view pricing and more.
Overview
8-Piece Metric Wrench Set Comes With 8, 10, 12, 13, 14, 15, 17, And 19Mm Ratcheting Combination Wrenches, 90-Tooth Ratchet Mechanism To Minimize The Return Angle For Maximum Access With 20-Percent Improvement On 72-Tooth Ratchets, Ergonomic Handle With Recessed Areas For Your Thumb Or Index Finger To Rest Naturally For Comfortable, All Day Use, Color-Coded Size Markings To Easily Identify Each Tool, Premium Foam Roll Pouch With Internal Flap To Prevent Tools From Falling Out And Hang Holes For Open Storage, Lasered ''On'' Or ''Off'' Markings To Quickly Identify The Fastening And Loosening Direction Of The Tool, Cold-Forged Steel With Precision Machining Finish And Black Phosphate Coating For Long-Lasting Rust Prevention
The Klein Tools Ratcheting Combination Set contains eight metric wrenches with color coded size markings to easily identify each tool. These wrenches are made from cold-forged steel alloy precision machining finish and black phosphate coating for long-lasting rust prevention. The 90-tooth ratchet mechanism minimizes the return angle for maximum access.
Also known as: 092644680830, 69408MG
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)