SAE Ratcheting Wrench Set, 8 Pc

Item #: 2436233

Cat #: 69408G

UPC: 092644680823

Documents & Guides
8-Piece SAE Wrench Set Comes With 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4-Inch Ratcheting Combination Wrenches, 90-Tooth Ratchet Mechanism To Minimize The Return Angle For Maximum Access With 20-Percent Improvement On 72-Tooth Ratchets, Ergonomic Handle With Recessed Areas For Your Thumb Or Index Finger To Rest Naturally For Comfortable, All Day Use, Color-Coded Size Markings To Easily Identify Each Tool, Premium Foam Roll Pouch With Internal Flap To Prevent Tools From Falling Out And Hang Holes For Open Storage, Lasered ''On'' Or ''Off'' Markings To Quickly Identify The Fastening And Loosening Direction Of The Tool, Cold-Forged Steel With Precision Machining Finish And Black Phosphate Coating For Long-Lasting Rust Prevention
Sign In or Register to view pricing and more.

Overview

8-Piece SAE Wrench Set Comes With 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4-Inch Ratcheting Combination Wrenches, 90-Tooth Ratchet Mechanism To Minimize The Return Angle For Maximum Access With 20-Percent Improvement On 72-Tooth Ratchets, Ergonomic Handle With Recessed Areas For Your Thumb Or Index Finger To Rest Naturally For Comfortable, All Day Use, Color-Coded Size Markings To Easily Identify Each Tool, Premium Foam Roll Pouch With Internal Flap To Prevent Tools From Falling Out And Hang Holes For Open Storage, Lasered ''On'' Or ''Off'' Markings To Quickly Identify The Fastening And Loosening Direction Of The Tool, Cold-Forged Steel With Precision Machining Finish And Black Phosphate Coating For Long-Lasting Rust Prevention
The Klein Tools Ratcheting Combination Set contains eight SAE wrenches with color coded size markings to easily identify each tool. These wrenches are made from cold-forged steel alloy precision machining finish and black phosphate coating for long-lasting rust prevention. The 90-tooth ratchet mechanism minimizes the return angle for maximum access.
Also known as: 092644680823, 69408G

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)