This product has been discontinued.

Incandescent Bulb, Rough Service, A19, 60W, 120V, Frosted
Item #: 24802
Cat #: 60A/RS/RP/1-120V
UPC: 046135129773
Documents & Guides
Incandescent Bulb, Rough Service, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 555, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, Rough Service, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 555, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 12
Also known as: 046135129773, 60A/RS/RP/1-120V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 555 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Lumens: | 555 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)