2
more

Mechanical Timer, 24-Hour, DPDT, NEMA 3R
Item #: 250257
Cat #: GM40AV
UPC: 078275123755
Documents & Guides
Mechanical Timer, 24 Hour, DPDT, 40 Amp, 120-277 Volt, 60 Hz, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Mechanical Timer, 24 Hour, DPDT, 40 Amp, 120-277 Volt, 60 Hz, NEMA 3R
The 24HR MECH TMR 40A 120-277V Auto-Voltage Series 40 Amp Electronic Time Switch is a universal electronic control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. This time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities, and general purpose electrical circuits. The mechanism is mounted in a compact Type 3R outdoor enclosure and features a DPDT Switching Configuration standard.
Also known as: 078275123755, GM40AV, Double load timer, timer
Specifications
Type: | Mechanical, DPDT |
Range: | 24 hr |
Amps: | 40 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 3R |
Type: | Mechanical, DPDT |
Amps: | 40 |
IP/NEMA Rating: | NEMA 3R |
Range: | 24 hr |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)