Indicating Bank, 70mm, black plastic mounting base, black tube, 4.72 inches

Item #: 23682

Cat #: XVBZ02

UPC: 785901673576

Indicating Bank, 70mm, black plastic mounting base, black tube, 4.72 inches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicating Bank, 70mm, black plastic mounting base, black tube, 4.72 inches
Harmony XVB 70 mm modular beacons and tower lights are available with steady or flashing lights, and with incandescent or LED illumination. The XVB 70mm tower light range is modular line makes assembly simple which minimizes installation time. There are 5 illuminated units and an audible unit that are simple interchangeable units. The LEDs have a service life of 100,000 hours which reduces the need for maintenance. The wide variety of modules simplifies designing a tower light to meet your requirements. Harmony XVB 70 mm tower lights can be used in automotive, machine tool, material handling, packaging, assembly stations, conveyors and more. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. It can be matched with any indicator banks from XVBC and XVBL ranges.
Also known as: 785901673576, XVBZ02

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)