Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing

Item #: 68630

Cat #: 440N-G02090

UPC: 611320218077

Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 20 Type
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 20 Type
Also known as: 611320218077, 440N-G02090

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Color: Red
Volts DC: 24

Customer Reviews

No reviews for this product
(0)