Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing

Item #: 69415

Cat #: 440N-G02096

UPC: 611320218121

Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 9 Type
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 9 Type
SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 611320218121, 440N-G02096

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Color: Red
Volts DC: 24

Customer Reviews

No reviews for this product
(0)