
Range Power Supply Cord, 50A, 125/250V, 4', Gray
Item #: 229086
Cat #: 9014SW8809
UPC: 029892090142
Documents & Guides
3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number Of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 4 ft. Color: Gray.
Sign In or Register to view pricing and more.
Overview
3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number Of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 4 ft. Color: Gray.
Also known as: 029892090142, 9014SW8809
Specifications
Type: | Range Cord |
Conductors: | 3 |
Volts AC: | 120, 240 |
Color: | Gray |
Length: | 4 ft |
Amps: | 50 |
Gauge: | 6 AWG, 8 AWG |
NEMA Configuration: | 10-50P |
Standards: | California Proposition 65 |
Type: | Range Cord |
Volts AC: | 120, 240 |
Length: | 4 ft |
Gauge: | 6 AWG, 8 AWG |
Standards: | California Proposition 65 |
Conductors: | 3 |
Color: | Gray |
Amps: | 50 |
NEMA Configuration: | 10-50P |
Customer Reviews
No reviews for this product
(0)