This product has been discontinued.
![50 Amp Flush Mount Receptacle, 125/250V, 10-50R, 3P3W, Non-Grounding 50 Amp Flush Mount Receptacle, 125/250V, 10-50R, 3P3W, Non-Grounding](https://rexel-cdn.com/products/image.jpg?i=92F7B36D-6C0F-40FE-A959-FB665D706314&f=420)
50 Amp Flush Mount Receptacle, 125/250V, 10-50R, 3P3W, Non-Grounding
Item #: 6318
Cat #: 5206
UPC: 078477811207
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 125/250 Volt, NEMA 10-50R, 3P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Overview
50 Amp, 125/250 Volt, NEMA 10-50R, 3P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Built of durable thermoplastic, Leviton Power Receptacles - come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.
Also known as: 078477811207, 5206, Welder plug, Flush Range Receptacle
Specifications
Type: | Receptacle, Industrial Grade, Non-Grounding |
Mounting: | Flush |
Volts AC: | 120, 240 |
Color: | Black |
Amps: | 50 |
NEMA Configuration: | 10-50R |
Standards: | California Proposition 65 |
Type: | Receptacle, Industrial Grade, Non-Grounding |
Volts AC: | 120, 240 |
Amps: | 50 |
Standards: | California Proposition 65 |
Mounting: | Flush |
Color: | Black |
NEMA Configuration: | 10-50R |
Customer Reviews
No reviews for this product
(0)