Range Power Supply Cord, 50A, 125/250V, 6', Gray

Item #: 227717

Cat #: 9016SW8809

UPC: 029892090166

Documents & Guides
3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 6 ft. Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-50P, Size/Number of Conductors: 6/2, 8/1. Rating: 50 Amp, 125/250V AC. Length: 6 ft. Color: Gray.
Also known as: 029892090166, 9016SW8809

Specifications

Type: Range Cord
Conductors: 3
Volts AC: 125/250
Color: Gray
Amps: 50
Gauge: 6 AWG, 8 AWG
Length: 6 ft
NEMA Configuration: 10-50P
Standards: California Proposition 65
Type: Range Cord
Volts AC: 125/250
Amps: 50
Length: 6 ft
Standards: California Proposition 65
Conductors: 3
Color: Gray
Gauge: 6 AWG, 8 AWG
NEMA Configuration: 10-50P

Customer Reviews

No reviews for this product
(0)