7/8" Single Flute Ship Auger, 7-1/2" Length

Item #: 2198814

Cat #: 36-636

UPC: 783250507900

Documents & Guides
Single Flute Auger Bit, 7-1/2 Inch Length, 7/8 Inch Diameter
Sign In or Register to view pricing and more.
Greenlee
62PTS-7/8 Auger, 7/8"
Item #: 38118
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lenox
1455907A1416 Auger, 7/8"
Item #: 200203
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Milwaukee
48-13-0873 Ship Auger Bit, 7/8 x 6"
Item #: 116312
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Dottie
614 Auger, 7/8"
Item #: 634910
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Single Flute Auger Bit, 7-1/2 Inch Length, 7/8 Inch Diameter
The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s
Also known as: 783250507900, 36-636

Specifications

Size: 7/8 in
Diameter: 7/8 in
Length: 7 1/2 in
Size: 7/8 in
Length: 7 1/2 in
Diameter: 7/8 in

Customer Reviews

No reviews for this product
(0)