
Auger, 7/8"
Item #: 634910
Cat #: 614
UPC: 781002146148
Documents & Guides
Auger, Self-Feeding, Ship Auger, Length: 6", Diameter: 7/8".
Sign In or Register to view pricing and more.
Overview
Auger, Self-Feeding, Ship Auger, Length: 6", Diameter: 7/8".
Auger Bits are a versatile, high-quality bit used to bore holes through wood. They are manufactured with a self-feeding screw point tip, which helps pull the auger through the wood, requiring less effort from the user. Due to their aggressive design and sharp cutting edges, they are able to drill through nails with ease. They are heat treated for increased durability and longevity, and feature two recesses where extensions may be added.
Also known as: 781002146148, 614
Specifications
Length: | 6 in |
Type: | Short, Auger Bit |
Diameter: | 7/8 in |
Length: | 6 in |
Diameter: | 7/8 in |
Type: | Short, Auger Bit |
Customer Reviews
No reviews for this product
(0)