
Auger, 7/8"
Item #: 38118
Cat #: 62PTS-7/8
UPC: 783310317968
Documents & Guides
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 7/8", Hex Shank: 7/16"
Sign In or Register to view pricing and more.
Overview
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 7/8", Hex Shank: 7/16"
Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required P.O.P packaged
Also known as: 783310317968, 62PTS-7/8, Hole hog bit, broca, ship bit
Specifications
Length: | 7 5/8 in |
Type: | Auger Bit |
Material: | Steel |
Diameter: | 7/8 in |
Length: | 7 5/8 in |
Material: | Steel |
Type: | Auger Bit |
Diameter: | 7/8 in |
Customer Reviews
No reviews for this product
(0)