
Transformer - 300 Watt
Item #: 205340
Cat #: PX300
UPC: 078275024106
Documents & Guides
300 W Pool & Spa Safety Transformer, Beige Steel Enclosure, Input 120V, Output 12,13,14VDC
Sign In or Register to view pricing and more.
Overview
300 W Pool & Spa Safety Transformer, Beige Steel Enclosure, Input 120V, Output 12,13,14VDC
These safety transformers are specifically designed to supply 12-14 VAC and are suitable for direct connection to underwater pool/spa lights. A grounded shield between the primary and secondary winding assures safe operation. Built-in circuit protection will disconnect power to the transformer in case of an overload.
Also known as: 078275024106, PX300
Specifications
Volts AC: | 120 |
Phase: | 1 |
Wattage: | 300 |
Amps: | 3 |
Color: | Beige |
Material: | Steel |
Volts DC: | 12 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Wattage: | 300 |
Color: | Beige |
Volts DC: | 12 |
Standards: | California Proposition 65 |
Phase: | 1 |
Amps: | 3 |
Material: | Steel |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)