Safety Transformer, 600W, Stainless Steel

Item #: 367050

Cat #: PX600S

UPC: 078275079861

Sign In or Register to view pricing and more.
Documents & Guides
Safety Transformer, 600 Watt, Input Voltage: 120 VAC - 6 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure.

Overview

Safety Transformer, 600 Watt, Input Voltage: 120 VAC - 6 Amp, Output Voltage: 12, 13, or 14 VAC, 3R Stainless Steel Enclosure.
Also known as: 078275079861, PX600S

Specifications

Wattage: 600
Standards: California Proposition 65
Wattage: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)