100 W Pool&Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V

Item #: 138558

Cat #: PX100S

UPC: 078275067561

Sign In or Register to view pricing and more.
Documents & Guides
100 W Pool & Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V

Overview

100 W Pool & Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V
These safety transformers are specifically designed to supply 12,13 and 14 VAC and are suitable for direct connection to underwater pool/spa lights. A grounded shield between the primary and secondary winding assures safe operation. Built-in circuit protection will disconnect power to the transformer in case of an overload.
Also known as: 078275067561, PX100S

Specifications

Amps: 1
Wattage: 100
Volts AC: 120
Phase: 1
Material: Stainless Steel
Volts DC: 12
Mounting: Wall
Standards: California Proposition 65
Amps: 1
Volts AC: 120
Material: Stainless Steel
Mounting: Wall
Wattage: 100
Phase: 1
Volts DC: 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)