Terminal Block, 2 Circuit, Plug-In, 20A, 300V AC/DC, Gray, 2.5mm

Item #: 2019

Cat #: 1492-JD3P

UPC: 662073058564

Documents & Guides
Terminal Block, 2 Circuit, Selectable Component Plug-In Device, 20 Amp, 300 Volt AC/DC, Gray, 24 - 12 AWG, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Circuit, Selectable Component Plug-In Device, 20 Amp, 300 Volt AC/DC, Gray, 24 - 12 AWG, 2.5 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3P from Rockwell Automation® is a gray 5. 1 x 72. 5 x 59. 3 mm (0. 20 x 2. 85 x 2. 33 IN) terminal block with one pole and screw connections. It has a two-circuit selectable component plug-in. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058564, 1492-JD3P

Specifications

Poles: 2
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 24 - 12
Size: 2.500 mm
Poles: 2
Family / Style: 1492
Color: Gray
Volts DC: 300
Size: 2.500 mm
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)