This product has been discontinued.

110 CFM Ceiling Fan/Light, Energy EfficientCeiling Fan with Light
Item #: 6806
Cat #: QTXN110SL
UPC: 784891219078
Documents & Guides
110 CFM Ceiling Fan/Light, Energy EfficientCeiling Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Humidity Sensing, 100W Max Bulb (Incandescent), 4W Nightlight, Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.
Overview
110 CFM Ceiling Fan/Light, Energy EfficientCeiling Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Humidity Sensing, 100W Max Bulb (Incandescent), 4W Nightlight, Energy Star Qualified, Color: White.
Also known as: 784891219078, QTXN110SL
Specifications
Color: | White |
CFM: | 110 |
Sones: | 0.900 |
Color: | White |
Sones: | 0.900 |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)