This product may not be available in all locations.
3
more

Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 2PDT, 8 Pin, Octal
Item #: 934406
Cat #: 8501KPDR12P14V53
UPC: 785901348894
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 8 Pin, Octal, Standard Cover, with LED
Sign In or Register to view pricing and more.
Overview
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, 8 Pin, Octal, Standard Cover, with LED
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR51 or 8501NR52 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. A green LED indicator is supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901348894, 8501KPDR12P14V53
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Poles: | 2 |
Type: | Relay, IceCube |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)