Panel Board, Class I, Div. 2, 120/208VAC, 100A, MLO, 42 Space

Item #: 721340

Cat #: RQSE131M2410201

UPC: 781381982641

Documents & Guides
Panel Board, PowerPlex, Stainless Steel, Class I, Div. 2, Group B,C,D, 12 Circuit, 42 Space, 120/208 Volt AC, 3-Phase, 4-Wire, 100 Amp, Main Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Board, PowerPlex, Stainless Steel, Class I, Div. 2, Group B,C,D, 12 Circuit, 42 Space, 120/208 Volt AC, 3-Phase, 4-Wire, 100 Amp, Main Lug
Also known as: 781381982641, RQSE131M2410201

Specifications

Spaces: 42
Circuits: 12
Phase: 3
Volts AC: 120/208
Amps: 100
Mounting: Surface
Material: Stainless Steel
Type: Main Lug
Spaces: 42
Phase: 3
Amps: 100
Material: Stainless Steel
Circuits: 12
Volts AC: 120/208
Mounting: Surface
Type: Main Lug

Customer Reviews

No reviews for this product
(0)