
Switch/Outlet Box with Stabilizing Bar, Depth: 3", Non-Metallic
Item #: 200320
Cat #: 3300-NBK
UPC: 085339142126
Switch/Outlet Box with Stabilizing Bar, 3-Gang, Nail-On, Thermoset Fiberglass, Depth: 3 Inch. Cubic Inches: 46.0 Inch. Includes: Clamps.
Sign In or Register to view pricing and more.
Overview
Switch/Outlet Box with Stabilizing Bar, 3-Gang, Nail-On, Thermoset Fiberglass, Depth: 3 Inch. Cubic Inches: 46.0 Inch. Includes: Clamps.
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339142126, 3300-NBK
Specifications
Depth: | 3 in |
Mounting: | Clamp, Bracket, Nail On |
Height: | 3 3/4 in |
Material: | Fiberglass |
Width: | 5 11/16 in |
Gangs: | 4 |
Cubic Inches: | 46 in³ |
Depth: | 3 in |
Height: | 3 3/4 in |
Width: | 5 11/16 in |
Cubic Inches: | 46 in³ |
Mounting: | Clamp, Bracket, Nail On |
Material: | Fiberglass |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)