Switch/Outlet Box with Bracket, Depth: 3", 4-Gang, Non-Metallic

Item #: 85044

Cat #: 4300-NBK

UPC: 085339162711

Switch/Outlet Box with Stabilizing Bar, 4-Gang, Depth: 3". Cubic Inches: 60.0. Nail-On, Thermoset Fiberglass, Includes: Clamps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box with Stabilizing Bar, 4-Gang, Depth: 3". Cubic Inches: 60.0. Nail-On, Thermoset Fiberglass, Includes: Clamps.
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339162711, 4300-NBK

Specifications

Depth: 3 in
Mounting: Bracket
Height: 3 3/4 in
Width: 7 1/2 in
Gangs: 4
Cubic Inches: 60 in³
Depth: 3 in
Height: 3 3/4 in
Gangs: 4
Mounting: Bracket
Width: 7 1/2 in
Cubic Inches: 60 in³

Customer Reviews

No reviews for this product
(0)