4' 14.5W T8 LED Lamp, 40K

Item #: 1865921

Cat #: KT-LED14.5T8-48GC-840-D-FDIM-CP

UPC: 843654113227

Documents & Guides
14.5W 1900 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS PHASE DIMMABLE DLC 4.0
Sign In or Register to view pricing and more.

Keystone Technologies
KT-LED14.5T8-48G-835-DX2-CP 4' 14.5W T8 LED Lamp, 35K
Item #: 1389372
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Keystone Technologies
KT-LED15T8-48GC-840-D/G3-CP 4' 15W T8 LED Lamp, 40K
Item #: 1383168
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Keystone Technologies
KT-LED24T8-60GC-840-D-CP 5' 24W T8 LED Lamp, 40K
Item #: 1868799
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

14.5W 1900 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS PHASE DIMMABLE DLC 4.0
Also known as: 843654113227, KT-LED14.5T8-48GC-840-D-FDIM-CP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14.500
Lumens: 1900
Volts AC: 120
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 1900
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: Yes
Material: Safety Coated Glass
Wattage: 14.500
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)