4' 15W T8 LED Lamp, 40K

Item #: 1383168

Cat #: KT-LED15T8-48GC-840-D/G3-CP

UPC: 890949013328

Documents & Guides
15W 2000 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0 COATED
Sign In or Register to view pricing and more.

Overview

15W 2000 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0 COATED
Also known as: 890949013328, KT-LED15T8-48GC-840-D/G3-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Angle: 240°
Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Material: Safety Coated Glass
Angle: 240°
Lumens: 2000
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)