5' 24W T8 LED Lamp, 40K

Item #: 1868799

Cat #: KT-LED24T8-60GC-840-D-CP

UPC: 890949010402

Documents & Guides
LED Lamp, 60 Inch, T8, 24 Watt, 2500 Lumen, 4000K, 83 CRI, 120-277 Volt, G13 Medium Bi-Pin, Shatterproof Coated Glass, 1 per SKU, 25 per Case
Sign In or Register to view pricing and more.

Overview

LED Lamp, 60 Inch, T8, 24 Watt, 2500 Lumen, 4000K, 83 CRI, 120-277 Volt, G13 Medium Bi-Pin, Shatterproof Coated Glass, 1 per SKU, 25 per Case
Replacement for Conventional Fluorescent Lamp; Integral Driver (Isolated), Eliminates the Need for External Driver or Ballast.
Also known as: 890949010402, KT-LED24T8-60GC-840-D-CP

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Lumens: 2400
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Length: 5 ft, 60 in
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 2400
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)