
4' 14.5W T8 LED Lamp, 35K
Item #: 1389372
Cat #: KT-LED14.5T8-48G-835-DX2-CP
UPC: 843654120973
Documents & Guides
DIRECT DRIVE 14.5W LED T8 4FT 120-277V 3500K 80CRI
Sign In or Register to view pricing and more.
Overview
DIRECT DRIVE 14.5W LED T8 4FT 120-277V 3500K 80CRI
Also known as: 843654120973, KT-LED14.5T8-48G-835-DX2-CP
Specifications
Lumens: | 1760 |
Wattage: | 14.500 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Lumens: | 1760 |
Shape: | T8 (Tubular) |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Wattage: | 14.500 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)