
3' 11W T5 LED Lamp, 41K
Item #: 1826798
Cat #: LED11T5HEL36FG841BF
UPC: 046135410772
Documents & Guides
LED Lamp, T5, 3 Foot, 11 Watt, 1500 Lumen, 4100K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41077* *Sylvania Part # 41077*
Sign In or Register to view pricing and more.
Overview
LED Lamp, T5, 3 Foot, 11 Watt, 1500 Lumen, 4100K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41077* *Sylvania Part # 41077*
LEDlescent T5HE Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T5HE lamps by bypassing the existing ballast to operate directly on 120-277V.
Also known as: 046135410772, LED11T5HEL36FG841BF
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1500 |
Shape: | T5 (Tubular) |
Length: | 3 ft, 36 in |
Material: | Glass |
Wattage: | 11 |
Light Technology: | LED |
Dimmable: | No |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4100 (Cool White) |
Lumens: | 1500 |
Length: | 3 ft, 36 in |
Wattage: | 11 |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Color Rendering Index (CRI): | 82 |
Shape: | T5 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)