
3/4" Rigid Steel 90° Elbow
Item #: 1126880
Cat #: REL90-75
UPC: 835243052826
Documents & Guides
3/4 Inch Rigid Steel 90 Degree Elbow
Sign In or Register to view pricing and more.
Overview
3/4 Inch Rigid Steel 90 Degree Elbow
90 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.1(UL6). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the rigid steel conduit to change the way of the conduit. Elbows are threaded on both ends.
Also known as: 835243052826, REL90-75
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Angle: | 90° |
Diameter: | 3/4 in |
Angle: | 90° |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)