
Standard Outlet Filter w/ Mat, 10x10x1
Item #: 356380
Cat #: 3240200
UPC: 639889858374
Documents & Guides
Outlet filter, Standard, material: ABS, Material resistance to UL 94-5VA, color: RAL 7035, supply includes: Outlet filter, Filter mat
Sign In or Register to view pricing and more.
Overview
Outlet filter, Standard, material: ABS, Material resistance to UL 94-5VA, color: RAL 7035, supply includes: Outlet filter, Filter mat
Also known as: 639889858374, 3240200
Specifications
Depth: | 25 mm |
Height: | 255 mm |
Material: | Thermoplastic |
Width: | 255 mm |
Color: | White |
Depth: | 25 mm |
Material: | Thermoplastic |
Color: | White |
Height: | 255 mm |
Width: | 255 mm |
Customer Reviews
No reviews for this product
(0)