3' 11W T5 LED Lamp, 35K

Item #: 1797872

Cat #: LED11T5HEL36FG835BF

UPC: 046135410765

Documents & Guides
LED Lamp, T5, 3 Foot, 11 Watt, 1400 Lumen, 3500K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41076* *Sylvania Part # 41076*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T5, 3 Foot, 11 Watt, 1400 Lumen, 3500K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41076* *Sylvania Part # 41076*
LEDlescent T5HE Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T5HE lamps by bypassing the existing ballast to operate directly on 120-277V. 
Also known as: 046135410765, LED11T5HEL36FG835BF

Specifications

Color Rendering Index (CRI): 82
Lumens: 1400
Shape: T5 (Tubular)
Length: 3 ft, 36 in
Material: Glass
Wattage: 11
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 1400
Length: 3 ft, 36 in
Wattage: 11
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)