
Transformer, 3KVA, 3P, Primary 480 Delta, Secondary 240 Delta/120, Isolation
Item #: 178539
Cat #: T2A533281S
UPC: 047503733707
Documents & Guides
3 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 10.38" x 12.37" x 7.47". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Sign In or Register to view pricing and more.
Overview
3 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 10.38" x 12.37" x 7.47". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to providelong life in general purpose applications. Dry-type transformers are smaller and easier to maintainthan liquid-filled transformers. Several different model lines are tuned for different needs: single phaseor three phase, ventilated or encapsulated, plus DOE three phase models.Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, containedin a NEMA 3R enclosure for use indoors or out.
Also known as: 047503733707, T2A533281S
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Secondary Voltage: | 240 Delta, 120 Tap |
Volt Amps: | 3kVA |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Secondary Voltage: | 240 Delta, 120 Tap |
Primary Voltage: | 480 Delta |
Type: | Dry Type Transformer |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)