Conduit Body, Type: T, 1/2", Explosion-Proof, Malleable Iron

Item #: 29531

Cat #: ERTB50

UPC: 781381302906

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Body, Type: T, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Explosion-Proof Conduit Body, Type: T, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
ER conduit bodies compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited. 
Also known as: 781381302906, ERTB50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)